Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Y505 ; 056H17T2016

Y505 ; 056H17T2016

Y505 ; 056H17T2016 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/230V

AC Motor; 1/2HP; 56C Frame Size; 1725 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 74% Efficiency Full Load

Part #

Y505

BDI #

22326464

PRICE
$ 658.23 / each
$ 859.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.872
UNSPSC
26101112
EAN
0722856024428
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
230
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Current Rating 1.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056H17T2016
Weight / LBS
24
Long Description
AC Motor; 1/2HP; 56C Frame Size; 1725 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 74% Efficiency Full Load
Overall Length
6.25 Inch | 158.75 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter