Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Y506 ; 056H17F2011

Y506 ; 056H17F2011

Y506 ; 056H17F2011 INVERTER DUTY MOTOR ; 3/4HP 1725RPM TEFC 56C 3/60/230V

AC Motor; 3/4HP; 56C Frame Size; 1725 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 75.5% Efficiency Full Load

Part #

Y506

BDI #

22326430

PRICE
$ 813.78 / each
$ 1,062.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.966
UNSPSC
26101112
EAN
0722856024435
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
230
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
Current Rating 2.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056H17F2011
Weight / LBS
22
Long Description
AC Motor; 3/4HP; 56C Frame Size; 1725 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 75.5% Efficiency Full Load
Overall Length
6.25 Inch | 158.75 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter