Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Y9239TL

Y9239TL

Y9239TL GLOVE, HI VIS THERMAL SYNTHETICKNIT WI 1/PAA (SMARTCATALOG)

GLOVE HI VIS THERMAL SYNTHETICKNIT WITH NITRILE 1/PAA

Part #

Y9239TL

BDI #

26535957

PRICE
$ 10.75 / pair
$ 11.94 / pair

QTY

Manufacturer Name
WELLS LAMONT
Minimum Buy Quantity
1
Weight / US pound
0.26
EAN
43551060987
Noun
Gloves
Keyword String
Safety
Manufacturer Item Number
815-Y9239TL
Weight / LBS
0.23
Product Detail
Safety Gloves
Product Specification
Latex Coating; Gray/Hi-Viz Green Color; Elastic Cuff Style; 0.7" Nominal Height; 9.300" Nominal Length; Brushed Fleece Lining; Synthetic Knit/Latex Material; Large Size Group; Dipped; Fully Coated; Seamless Knit Style; 0.23" Nominal Width
Long Description
GLOVE HI VIS THERMAL SYNTHETICKNIT WITH NITRILE 1/PAA