Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YAS 25 PT SGT

YAS 25 PT SGT

YAS 25 PT SGT PILLOW BLK BRG UNIT ; 25MM BORE 36.5MM BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; 84.1MM Minimum Bolt Spacing; 125.4MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion

Part #

YAS 25 PT SGT

BDI #

1375416

PRICE
$ 191.61 / each
$ 231.31 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.386
UNSPSC
31171511
EAN
0087796265516
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
GYE25KRRB-TDCF
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | High Base | Shaft Guarding Technology
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAS 25 PT SGT
Weight / LBS
0.849
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; 84.1MM Minimum Bolt Spacing; 125.4MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Bolt Spacing Maximum
4.937 Inch | 125.4Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bolt Spacing Minimum
3.311 Inch | 84.1Millimeter
Bore
0.984 Inch | 25 Millimeter