Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YAS1 SGT

YAS 40 PT SGT

YAS 40 PT SGT PILLOW BLK BRG UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 110.3MM Minimum Bolt Spacing; 162.7MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion

Part #

YAS 40 PT SGT

BDI #

1375426

PRICE
$ 286.08 / each
$ 345.36 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.008
UNSPSC
31171511
EAN
0087796265592
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
GYE40KRRB-TDCF
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | High Base | Shaft Guarding Technology
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAS 40 PT SGT
Weight / LBS
2.22
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 110.3MM Minimum Bolt Spacing; 162.7MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Bolt Spacing Minimum
4.343 Inch | 110.3Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bolt Spacing Maximum
6.406 Inch | 162.7Millimeter
Bore
1.575 Inch | 40 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter