Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YCR-14

YCR-14

YCR-14 YOKE ROLLER BEARING ; 6.355MM X 22.225 X 14.29 W/O SEAL

Cam Follower Bearing; 1/4" Bore; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

YCR-14

BDI #

1088946

PRICE
$ 29.17 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31171530
EAN
0605790202179
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.08
Long Description
Cam Follower Bearing; 1/4" Bore; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.25 Inch | 6.35 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter