Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YCR-16

YCR-20

YCR-20 YOKE ROLLER BEARING ; 9.53MM X 31.75MM X 20.64MM W/O SEAL

Cam Follower Bearing; 3/8" Bore; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

YCR-20

BDI #

1088949

PRICE
$ 35.66 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
UNSPSC
31171530
EAN
0605790206184
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.24
Long Description
Cam Follower Bearing; 3/8" Bore; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Width
0.75 Inch | 19.05 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Roller Diameter
1.25 Inch | 31.75 Millimeter