Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YCR-24

YCR-24

YCR-24 YOKE ROLLER BEARING ; 11.118MM X 38.1MM X 23.81MM W/O SEAL

Cam Follower Bearing; 7/16" Bore; 1-1/2" Roller Diameter; 7/8" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

YCR-24

BDI #

1088951

PRICE
$ 43.30 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.197
UNSPSC
31171530
EAN
0605790189012
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.41
Long Description
Cam Follower Bearing; 7/16" Bore; 1-1/2" Roller Diameter; 7/8" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Width
0.875 Inch | 22.225 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Roller Diameter
1.5 Inch | 38.1 Millimeter