Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YCRS-12

YCRS-26

YCRS-26 CAM FOLLOWER BEARING ; 11.118MM X 41.275MM X 23.81 W/SEAL

Cam Follower Bearing; 7/16" Bore; 1-5/8" Roller Diameter; 7/8" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

YCRS-26

BDI #

1088969

PRICE
$ 53.66 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
31171530
EAN
0605790210419
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.5
Long Description
Cam Follower Bearing; 7/16" Bore; 1-5/8" Roller Diameter; 7/8" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.438 Inch | 11.125 Millimeter
Roller Width
0.875 Inch | 22.225 Millimeter
Roller Diameter
1.625 Inch | 41.275 Millimeter