Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YCRS-80

YCRS-36

YCRS-36 CAM FOLLOWER BEARING ; 15.88MM X 57.15MM X 33.34 W/SEAL

Cam Follower Bearing; 5/8" Bore; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

YCRS-36

BDI #

1088973

PRICE
$ 91.01 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.61
UNSPSC
31171530
EAN
0605790189067
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
1.32
Long Description
Cam Follower Bearing; 5/8" Bore; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.625 Inch | 15.875 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Roller Diameter
2.25 Inch | 57.15 Millimeter