Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

STO-17-ZZX

YCRS-48

YCRS-48 CAM FOLLOWER BEARING ; 3IN ROLLER DIA STEEL SEALED

Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

YCRS-48

BDI #

1088976

PRICE
$ 217.42 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
1.42
UNSPSC
31171530
EAN
0605790206245
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
3.1
Long Description
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
1 Inch | 25.4 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter
Roller Diameter
3 Inch | 76.2 Millimeter