Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NAST6

YCRS-52

YCRS-52 CAM FOLLOWER BEARING ; 25.403MM X 82.5MM X 46.038 W/SEAL

Cam Follower Bearing; 1" Bore; 3-1/4" Roller Diameter; 1-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

YCRS-52

BDI #

1088977

PRICE
$ 247.39 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
1.67
UNSPSC
31171530
EAN
0605790189074
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
3.62
Long Description
Cam Follower Bearing; 1" Bore; 3-1/4" Roller Diameter; 1-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
1.75 Inch | 44.45 Millimeter
Roller Diameter
3.25 Inch | 82.55 Millimeter
Bore
1 Inch | 25.4 Millimeter