Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Y 48 L

YCRS-64

YCRS-64 CAM FOLLOWER BEARING ; 4IN ROLLER DIA STEEL SEALED

Cam Follower Bearing; 1-1/4" Bore; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

YCRS-64

BDI #

1088979

PRICE
$ 390.31 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
3.23
UNSPSC
31171530
EAN
0605790193637
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
7.05
Long Description
Cam Follower Bearing; 1-1/4" Bore; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
1.25 Inch | 31.75 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
2.25 Inch | 57.15 Millimeter