Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YCRSC-12

YCRSC-12

YCRSC-12 CAM FOLLOWER BEARING ; 6.355MM X 19.050MM X 14.29MM W/SEAL

Cam Follower Bearing; 1/4" Bore; 3/4" Roller Diameter; 1/2" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

YCRSC-12

BDI #

1088982

PRICE
$ 39.71 / each

QTY

INVENTORY:
200
Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
31171530
EAN
0605790202216
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Cam Follower Bearing; 1/4" Bore; 3/4" Roller Diameter; 1/2" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
0.75 Inch | 19.05 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter