Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YCRSC-30

YCRSC-30

YCRSC-30 CAM FOLLOWER BEARING ; 12.705MM X 47.625MM X 26.99MM W/SEAL

Cam Follower Bearing; 1/2" Bore; 1-7/8" Roller Diameter; 1" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

YCRSC-30

BDI #

1088988

PRICE
$ 68.05 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.37
UNSPSC
31171530
EAN
0605790197505
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Cam Follower Bearing; 1/2" Bore; 1-7/8" Roller Diameter; 1" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
1 Inch | 25.4 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter