Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YSS832 OBSOLETE DO NOT USE 12/22

YD120

YD120 SPUR GEAR ; CAST IRON

Spur Gear; 10" Pitch Diameter; 12 DP; 1" Face Width; Rough Bore; 120 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Hub Diameter; Cast Iron

Part #

10616

BDI #

161472

PRICE
$ 330.64 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.811
UNSPSC
31171707
EAN
0781711106167
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
120
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YD120
Manufacturer Internal Number
10616
Weight / LBS
8.4
Long Description
Spur Gear; 10" Pitch Diameter; 12 DP; 1" Face Width; Rough Bore; 120 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Hub Diameter; Cast Iron
Hub Diameter
2.25 Inch | 57.15 Millimeter
Pitch Diameter
10 Inch | 254 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter