Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Spur and Helical Gears | BDI USA
CategoriesMechanical Power TransmissionCategoriesGears & RackCategoriesSpur and Helical Gears
MARTIN SPROCKET & GR
S1620 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 1-1/4" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 9/16" Max Bore; 1-1/16" Hub Diameter; Steel
Part #
BDI #
PRICE
$ 38.48 / each
$ 61.32 / each
INVENTORY
3

QTY

BOSTON GEAR
YH96B SPUR GEAR ; 1.125" BORE 12" PICH DIA 96T CI
Spur Gear; 12" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 96 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Part #
BDI #
PRICE
$ 626.95 / each
INVENTORY
1

QTY

BOSTON GEAR
YD24-3/4 SPUR GEAR ; 3/4" BORE 2" PITCH DIA 12 DP 1" FACE
Spur Gear; 3/4" Bore; 2" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 24 Teeth; 20 Degree Pressure Angle; 1.65" Hub Diameter; Steel
Part #
BDI #
PRICE
$ 110.28 / each
INVENTORY
1

QTY

MARTIN SPROCKET & GR
S312 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 4" Pitch Diameter; 3 DP; 4" Face Width; Rough Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2" Max Bore; Steel
Part #
BDI #
PRICE
$ 570.39 / each
$ 908.97 / each
INVENTORY
4

QTY

MARTIN SPROCKET & GR
S1624 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 1-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3/4" Max Bore; 1-5/16" Hub Diameter; Steel
Part #
BDI #
PRICE
$ 42.70 / each
$ 68.04 / each
INVENTORY
16

QTY