Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ZDM3764T

ZDM2276T

ZDM2276T VECTOR DUTY AC MOTOR ; 54M 6P TEBC HOR 254TC T'STATS VECTOR

AC Motor; General Purpose; 7-1/2HP; 254TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 33.07" Overall Length; 91.7% Efficiency Full Load

Part #

ZDM2276T

BDI #

132131

PRICE
$ 12,488.91 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
150.85
EAN
0781568156285
Horse Power
7-1/2HP
Frame Size
254TC
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Vector Duty
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
282
Long Description
AC Motor; General Purpose; 7-1/2HP; 254TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 33.07" Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
33.07 Inch | 839.978 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter