Warner Electric Smooth-Start UniModules
Whether your application’s performance requires smoother stops and starts with less torque, or faster stops and starts with maximum torque, Warner Electric has the product for you.
Warner Electric’s new Smooth-Start™ UniModules provide long-lasting performance throughout their entire torque range – between zero and maximum rated torque. Smooth-Start UniModules are factory assembled for easy installation, NEMA C-face compatible and automatically adjust for wear. Units are fan cooled and UL/cUL rated.
Although Smooth-Start UniModules alone provide excellent performance, you may want to use them in conjunction with Warner Electric’s CBC-300 clutch/brake control and experience the ultimate in clutch/brake controllability. These units feature two independently adjustable channels, allowing you to set the clutch and brake torque levels separately, and anywhere between zero and maximum rated torque. Once the torque levels are set, the CBC-300’s circuitry supplies constant current, regardless of line voltage or operating environment, resulting in consistent torque cycle after cycle.
Contatc your nearest BDI location for more information about Warner Electric Smooth-Start-UniModules or view PDF.