Warner Linear B-Track K4x Actuator
Warner Linear is proud to announce a new B-Track K4x Rugged Duty Actuator. The B-Track K4x actuator provides the highest load rating in its class and incorporates all the base K2x features with a ball nut screw for a 4,000lb (17760 N) load capacity within a compact package size whereas the K2x model provides load capabilities up to 1500 pounds (6672 N).
Ideal for applications that involve mobile off-highway equipment, deck and implement lifts for tractors and mobile applications, solar panels and scissors and dump box lifts, the B-Track K4x Rugged Duty Actuator is well suited for the most demanding applications where an alternative to hydraulic or air cylinders is needed or where hydraulic power sources are not available.
Exemplary B-Track K4x features include:
- Protective coatings and O-ring seals
- Heavy wall construction
- Maximum speed of 0.32 inches (8.1 mm)/second when traveling at full load
- Ball detent overload clutch
- Double ball bearing motors and heat-treated gears
Contact your nearest BDI location for more information about Warner Linear B-Track K4x Rugged Duty Actuator or view PDF.