WEG Motors
WEG’s rolled steel line of motors feature a superior cooling system to assure optimal reliability. Standard are robust bases and eyebolts along with cast iron c-flanges. All of the motors are dual rated for 50/60 hz and are available from stock with AEGIS® SGR inside up to 20 hp.
WEG’s W22 Cast Iron motor line features reduced vibration levels meeting IEEE841 standards. They offer superior performance with 1.25 service factor and are inverter rated at 20:1 CT /1000:1 VT. Motors are also dual rated for 50/60hp and available from stock with AEGIS® SGR installed inside up to 125 hp.
Contact your nearest BDI location for more information about WEG motors or view PDF.