Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Weiler Tiger Wheels
Weiler Logo230x.jpg

Weiler Tiger Wheels

Cutting Wheels

Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right, and done fast.

Features:

  • Thin and super thin cutting wheels deliver accurate, clean cuts.
  • Dual reinforcement provides added strength for aggressive cutting.
  • Contaminate-free INOX wheels provide a worry free solution for stainless steel applications.
  • Smooth outer layer on performance cutting wheels reduces friction that translates to an effortless cut and less kickback during operation.


Grinding Wheels


Weiler’s high quality line of grinding wheels help Welding & Fabrication professionals get the most demanding jobs done right, and done fast.

Features:

  • Ceramic Infused grinding wheels deliver the fastest cutting with the least effort.
  • Triple Fiberglass Reinforcement provides added strength for aggressive stock removal.
  • Grinding Wheels are cut back from the edge to provide instant  aggressive grinding on new wheels.


MAX PERFORMANCE

TIGER CERAMIC
Self-sharpening and cool cutting, Ceramic grain removes material effortlessly while a hard bond keeps working longer.

HIGH PERFORMANCE

TIGER ALUMINUM
Works to prevent loading, resulting in higher cut rates and long wheel life.

HIGH PERFORMANCE

TIGER ZIRC
Self-sharpening Zirconia grain retains high cutting performance through the life of the wheel.
Contact your nearest BDI location for more information or to order Weiler Tiger Cutting and Grinding wheels.
 

Weiler Tiger Products_w.png