Wichita Clutch ModEvo Brakes
The versatility of the ModEvo modular brake design ensures that the requirements of a wide range of tension applications can be met with a minimum number of parts common to the brake system. A finned, die-cast aluminum brake module is common to all brake disc diameters. Discs are available in five sizes and can be specified with a minimum of a single module, up to the maximum number of modules that can be fitted around the disc.
Each brake module utilizes two pairs of actuators and allows friction pads to be changed quickly without dismantling the module. The bidirectional ModEvo system uses specially designed discs to provide good heat dissipation at low and high speeds. An optional electric cooling fan is available where space is limited, or more extreme heat handling is required.
Contact your nearest BDI location for more information about Wichita Clutch ModEvo Brakes or view PDF.