SKF
SKF NU 310 ECP/C3
Cylindrical Roller Bearing; 50MM Bore; Straight; 110MM Outside Diameter; 27MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
No parte
Nº de pieza de BDI
PRECIO
$ 253.59 / CU
$ 306.13 / CU
INVENTARIO
SKF
SKF NU 2306 ECP/C3
Cylindrical Roller Bearing; 30MM Bore; Straight; 72MM Outside Diameter; 27MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
No parte
Nº de pieza de BDI
PRECIO
$ 195.48 / CU
$ 235.97 / CU
INVENTARIO
SKF
SKF N 312 ECM
Cylindrical Roller Bearing; 60MM Bore; Straight; 130MM Outside Diameter; 31MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
No parte
Nº de pieza de BDI
PRECIO
$ 518.95 / CU
$ 626.44 / CU
INVENTARIO
SKF
SKF NU 219 ECM/C3
Cylindrical Roller Bearing; 95MM Bore; Straight; 170MM Outside Diameter; 32MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
No parte
Nº de pieza de BDI
PRECIO
$ 1,005.60 / CU
$ 1,213.89 / CU
INVENTARIO
SKF
SKF NU 311 ECP
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
No parte
Nº de pieza de BDI
PRECIO
$ 282.69 / CU
$ 341.24 / CU
INVENTARIO