NNU-4928 MS P/5 C/2
CONSOLIDATED BEARING NNU-4928 MS P/5 C/2
Cylindrical Roller Bearing; 140MM Bore; Straight; 190MM Outside Diameter; 50MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C2-Snug Internal Clearance
No parte
NNU-4928 MS P/5 C/2
Nº de pieza de BDI
205515
PRECIO
$ 4,113.33 / CU
INVENTARIO: