NNU-4932 MS P/5
CONSOLIDATED BEARING NNU-4932 MS P/5
Cylindrical Roller Bearing; 160MM Bore; Straight; 220MM Outside Diameter; 60MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
No parte
NNU-4932 MS P/5
Nº de pieza de BDI
205523
PRECIO
$ 4,029.04 / CU
INVENTARIO: