NNU-4940 MS P/5
CONSOLIDATED BEARING NNU-4940 MS P/5
Cylindrical Roller Bearing; 200MM Bore; Straight; 280MM Outside Diameter; 80MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
No parte
NNU-4940 MS P/5
Nº de pieza de BDI
205535
PRECIO
$ 7,353.73 / CU
INVENTARIO: