NNU-4952-KMS P/5
CONSOLIDATED BEARING NNU-4952-KMS P/5
Cylindrical Roller Bearing; 260MM Bore; Tapered; 360MM Outside Diameter; 100MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
No parte
NNU-4952-KMS P/5
Nº de pieza de BDI
205544
PRECIO
$ 14,762.64 / CU
INVENTARIO: