NNU-4960 MS P/5
CONSOLIDATED BEARING NNU-4960 MS P/5
Cylindrical Roller Bearing; 300MM Bore; Straight; 420MM Outside Diameter; 118MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
No parte
NNU-4960 MS P/5
Nº de pieza de BDI
205548
PRECIO
$ 21,059.75 / CU
INVENTARIO: