NU-208E P/6 C/3
CONSOLIDATED BEARING NU-208E P/6 C/3
Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Outside Diameter; 18MM Width; Polymer Cage; RBEC 3 | ISO P6; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
No parte
NU-208E P/6 C/3
Nº de pieza de BDI
206121
PRECIO
$ 193.74 / CU
INVENTARIO: