NU-334 M P/6 C/3
CONSOLIDATED BEARING NU-334 M P/6 C/3
Cylindrical Roller Bearing; 170MM Bore; Straight; 360MM Outside Diameter; 72MM Width; Bronze Cage; RBEC 3 | ISO P6; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
No parte
NU-334 M P/6 C/3
Nº de pieza de BDI
207454
PRECIO
$ 9,558.52 / CU
INVENTARIO: