NU2256-E-TB-M1-C3
FAG NU2256-E-TB-M1-C3
Cylindrical Roller Bearing; 280MM Bore; Straight; 500MM Outside Diameter; 130MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
No parte
NU2256-E-TB-M1-C3
Nº de pieza de BDI
19411043
PRECIO
$ 31,299.33 / CU
$ 33,215.63 / CU
INVENTARIO: