TSUBAKI
TSUBAKI 50 LAMBDA-D RIV 10'
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 667.26 / Crate
$ 1,111.00 / Crate
INVENTARIO
TSUBAKI
TSUBAKI 80 LAMBDA-D RIV 10'
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 1,393.00 / Crate
$ 2,319.40 / Crate
INVENTARIO
TSUBAKI
TSUBAKI 100-2 COT 10'
Roller Chain; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 1,771.11 / Crate
$ 2,948.80 / Crate
INVENTARIO
TSUBAKI
TSUBAKI RS20B-2-CL
Chain Link; 20B-2 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 32.98 / CU
$ 54.89 / CU
INVENTARIO
TSUBAKI
TSUBAKI 60NP LAMBDA-D RIV 10'
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 1,143.80 / Crate
$ 1,904.40 / Crate
INVENTARIO