ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
EXCESO DE INVENTARIO
PEDIDO RÁPIDO
Flexco Novitool Aero 325 Splice Press
Flexco Logo230x.jpg



Flexco Novitool® Aero® 325 Splice Press


With splice times as quick as 18 minutes from heat up to cool down, the Novitool® Aero® 325 Splice Press can repair a live roller or transport belt, as well as other thermoplastic PVC or PU belting, in a third of the time of traditional splice presses. The Aero 325 is easy to use, portable, and produces consistent, repeatable, quality splices every time.
 
  • Narrow belt templates are designed specifically for a wide variety of belts used with live roller and transport belts.
  • The robust,integrated design is portable and safely protected in a convenient transport case.
  • Multiple voltages available, including 110 volt, making splicing easy from virtually any spot on the line. Simple select the power cord or cords required for splicing in your facility, and the Aero® 325 will automatically accommodate the incoming voltage.
  • Exclusive to the line of Novitool® Aero® Splice Press up to 99 recipes may be saved directly to the press.
  • Utilizes bluetooth technology to access and evaluate splice data and manage updates to firmware for ongoing press enhancements.

Contact your nearest BDI location for more information about Flexco Novitool® Aero® 325 Splice Press or view below PDFs.

Aero® 325 Splice Press for Live Roller and Transport Tote Applications
Aero® 325 Splice Press Best Practices for Roller Conveyors
Aero® 325 Splice Press Application Profile-Candy Bar Line

 

Flexco_Aero325_230px.jpg

hello

Flexco_Aero325-2_230px.jpg

x
 

Flexco KB Button.jpg