ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
EXCESO DE INVENTARIO
PEDIDO RÁPIDO
Loctite Magna-Crete PC 9410
Loctite_R_logo_230px.png


LOCTITE® PC 9410


LOCTITE PC 9410 (Magnacrete) is a 2-part, rapid setting, concrete repair, and grouting system. LOCTITE® PC 9410 is a grey, 2-part, rapid setting, liquid magnesium phosphate activated (included) concrete repair and grouting system that outperforms conventional water based concrete repair products. This product is typically used wherever concrete is used in repair and maintenance, new construction, and road repair applications. LOCTITE PC 9410 is typically used in applications with an operating temperature range of -58°F to 2012°F (-50°C to 1100°C). This repair system can be applied at virtually any temperature and will not shrink over time, is freeze/thaw and de-icing salt resistant too. Bonds to new and old concrete and most construction materials including wood and steel.

Contact your nearest BDI location for more information about Loctite® PC 9410 or view PDF.
 

Loctite PC 9410-1Gal_230px.jpg

          PC 9410 1GAL KT #1056142
          PC 9410 5GAL KT #1056143