Timken Spherical Roller Bearings
Timken high-performance spherical roller bearings are engineered to excel in some of the toughest environments on earth. Designed to handle misalignment, contamination, high radial loads ‒ and whatever else may come their way ‒ Timken spherical roller bearings can run cooler and last longer than the competition.
Rollers are guided by cage pockets ‒ not a center guide ring ‒ which eliminates a friction point, resulting in 4% to 10% less rotational torque and can lead to operating temperatures 5˚ C cooler, on average, than the competition. *Less rotational torque leads to improved efficiency, lower energy consumption and more savings. Lower temperatures improve lubricant viscosity to help extend lubricant life.
This extended lubricant life, coupled with longer bearing life, equals more productivity, which lowers your cost of ownership and enhances your bottom line in a big way.
Using Timken spherical roller bearings in an industrial gearbox can result in 33% longer life, 20 additional months of bearing life, 10 fewer oil changes and one fewer rebuild over the 20-year life of the gearbox. This translates to $56,000 in savings. Imagine what they can do for your application.
*All results are from head-to-head testing against multiple competitors.
Contact your nearest BDI location for more information about Timken Spherical Roller Bearings or view PDFs.
Lower Total Cost of Ownership
Shaker Screen Spherical Roller Bearing Interchange