SKF
SKF PHC 32S-6X10FT
Roller Chain; 32S-6 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter
No parte
Nº de pieza de BDI
SKF
SKF PHC 32S-6C/L
Chain Link; 32S-6 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter
No parte
Nº de pieza de BDI
SKF
SKF PHC 32S-6O/L
Chain Link; 32S-6 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter
No parte
Nº de pieza de BDI