CONE DRIVE
CONE DRIVE F060030.AWAT03
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter
No parte
Nº de pieza de BDI
CONE DRIVE
CONE DRIVE S0605.0SBSNB01FJNDK
Worm Speed Reducer; Right Angle; 5:1 Nominal Ratio; Hollow Shaft Input; Left Hand Output; Worm Gear; S Series; Servo; Unit With Feet; Unit With Coupling; 2000RPM Input Speed; 130MM Flange Square; 48MM to 55MM Shaft Length; 110MM Pilot Diameter; 145MM Bolt Circle Diameter; 8.4MM to 10.3MM Motor Flange Thru Hole Size; 19MM Motor Shaft Diameter; 400RPM Output; Single Reduction; 06 Unit Size
No parte
Nº de pieza de BDI