GUARD AIR
GUARD AIR 75LJ036AA
Blow Gun; 34 CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 36" Nominal Extension Length; Compressed Air Gas Type; 6-7/16" Nominal Height; 1/4" FNPT Inlet Size; 40-1/2" Nominal Length; Aluminum Extension Material; 107 dB Nominal Noise Level; Venturi Nozzle Type; 150 PSI Maximum Operating Pressure; 2 LB Output; 15/16" Nominal Width
No parte
Nº de pieza de BDI
PRECIO
$ 60.06 / CU
INVENTARIO
GUARD AIR
GUARD AIR 75XXT
Blow Gun; 54CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 2.5LB Nominal Height; 1/4" FNPT Inlet Size; Aluminum Extension Material; 108 dB Nominal Noise Level; 150PSI Maximum Operating Pressure; 2.5LB Output
No parte
Nº de pieza de BDI