TSUBAKI
TSUBAKI 140-2 RIV 10'
Roller Chain; 140-2 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 2,589.57 / Crate
$ 4,311.80 / Crate
INVENTARIO
TSUBAKI
TSUBAKI RS140-2-CL
Chain Link; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 56.72 / CU
$ 94.46 / CU
INVENTARIO
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D140B14
Roller Chain Sprocket; 140-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.717" Outside Diameter; 7.865" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
MAXCO CHAIN
MAXCO CHAIN 140-2HMOL
Chain Link; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.22" Plate Thickness; 1.61" Plate Height; Curved; 1/2" Pin Diameter
No parte
Nº de pieza de BDI
DIAMOND CHAIN
DIAMOND CHAIN DMD-140-2 CT CO LINK ; D5353
Chain Link; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Nº de pieza de BDI