TSUBAKI
TSUBAKI RS40-2-1-D3-CL
Chain Link; 40-2 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 20.28 / CU
$ 33.77 / CU
INVENTARIO
TSUBAKI
TSUBAKI RS40-2-OL
Chain Link; 40-2 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 11.39 / CU
$ 18.97 / CU
INVENTARIO
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D40B25H
Roller Chain Sprocket; 40-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 114.24 / CU
$ 294.98 / CU
INVENTARIO
TSUBAKI
TSUBAKI 40-2SSCL
Chain Link; 40-2 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 21.04 / CU
$ 35.02 / CU
INVENTARIO
TSUBAKI
TSUBAKI 40-2 RIV 10'
Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 310.48 / Crate
$ 516.80 / Crate
INVENTARIO