SKF
SKF 3209 A-2RS1/C3
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 30.2MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$ 192.39 / CU
$ 232.24 / CU
INVENTARIO
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D50B18H
Roller Chain Sprocket; 50-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 116.53 / CU
$ 300.93 / CU
INVENTARIO