TSUBAKI
TSUBAKI 60B18H
Roller Chain Sprocket; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 51.85 / CU
$ 108.85 / CU
INVENTARIO
TSUBAKI
TSUBAKI RS12B-1 RIV 100'
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 2,582.46 / REEL
$ 4,300.00 / REEL
INVENTARIO
TSUBAKI
TSUBAKI 200 COT 10'
Roller Chain; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 3,050.82 / Crate
$ 5,079.60 / Crate
INVENTARIO
TSUBAKI
TSUBAKI HD80BTL20
Roller Chain Sprocket; 80-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 319.44 / CU
$ 670.63 / CU
INVENTARIO
TSUBAKI
TSUBAKI RS40-1-WA1-CL
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 6.77 / CU
$ 11.27 / CU
INVENTARIO