TSUBAKI
TSUBAKI RF06B-2-CL
Chain Link; 06B-2 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 5.12 / CU
$ 8.50 / CU
INVENTARIO
TSUBAKI
TSUBAKI 60B18H
Roller Chain Sprocket; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 51.85 / CU
$ 108.85 / CU
INVENTARIO
TSUBAKI
TSUBAKI 100-2 COT 10'
Roller Chain; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 1,771.11 / Crate
$ 2,948.80 / Crate
INVENTARIO
TSUBAKI
TSUBAKI 60-2 RIV 10'
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 586.06 / Crate
$ 975.90 / Crate
INVENTARIO
TSUBAKI
TSUBAKI RS60-NP-1-D1-CL
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 18.37 / CU
$ 30.59 / CU
INVENTARIO