TSUBAKI
TSUBAKI D10B28H X 20MM RSB
Roller Chain Sprocket; 10B-2 Chain; 28 Teeth; 2 Row of Teeth; Hardened Teeth; 150.419MM Outside Diameter; 141.79MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI D10B24H X 16MM RSB
Roller Chain Sprocket; 10B-2 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 130.124MM Outside Diameter; 121.62MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI RS10B-2-OL
Chain Link; 10B-2 Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 14.707MM Plate Height; Curved; 5.08MM Pin Diameter
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI D10B40H X 30MM RSB
Roller Chain Sprocket; 10B-2 Chain; 40 Teeth; 2 Row of Teeth; Hardened Teeth; 211.226MM Outside Diameter; 202.33MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI RS10B-2 LAMBDA RIV 10'
Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
No parte
Nº de pieza de BDI