TSUBAKI
TSUBAKI D12B25HT
Roller Chain Sprocket; 12B-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 162.23MM Outside Diameter; 151.99MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 193.53 / CU
$ 406.30 / CU
INVENTARIO
TSUBAKI
TSUBAKI RS12B-2-CL
Chain Link; 12B-2 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 11.33 / CU
$ 18.87 / CU
INVENTARIO
TSUBAKI
TSUBAKI D12B23 HT
Roller Chain Sprocket; 12B-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 150.038MM Outside Diameter; 139.9MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 183.24 / CU
$ 384.71 / CU
INVENTARIO
TSUBAKI
TSUBAKI D12B15 16MM HT
Roller Chain Sprocket; 12B-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 101.041MM Outside Diameter; 91.63MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 126.74 / CU
$ 266.08 / CU
INVENTARIO
TSUBAKI
TSUBAKI RS12B-2 RIV
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 635.60 / Crate
$ 1,058.30 / Crate
INVENTARIO