TSUBAKI
TSUBAKI 160B13H
Roller Chain Sprocket; 160 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 9.314" Outside Diameter; 8.358" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI H60B13
Roller Chain Sprocket; 60 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI H16A13 X 14MM RSB
Roller Chain Sprocket; 16B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 118.288MM Outside Diameter; 106.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI H10B13 X 1-1/8
Roller Chain Sprocket; 1-1/8" Bore; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2.911" Outside Diameter; 2.611" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI H08A13 X 10MM RSB
Roller Chain Sprocket; 08B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 59.131MM Outside Diameter; 53.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI