BALDOR-RELIANCE
BALDOR-RELIANCE SP9019SP
Bench Grinder; Industrial Grinder; 1.7A/3.4A Nominal Current; 5/8" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 60Hz Nominal Frequency; 36 and 60 Grit11.03" Nominal Height; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Exhaust Type Guard, Cast Iron Tool Rest; 20.89" Nominal Length; Single Phase; 1/2HPMaximum Power Capacity3600RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 7" Nominal Wheel Diameter; 1" Wheel Nominal Width; 9.5" Nominal Width; Grinding Application
No parte
Nº de pieza de BDI
BALDOR-RELIANCE
BALDOR-RELIANCE 8102W
Bench Grinder; Industrial Grinder; 0.7A/1.4A Nominal Current; 3/4" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 50Hz and 60Hz Nominal Frequency; 36 and 60 Grit12.99" Nominal Height; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Exhaust Type Guard and Cast Iron Tool Restand GA11 Eyeshield; 23.24" Nominal Length; Three Phase; 3/4HPMaximum Power Capacity1800RPM Maximum Speed; Grinder Type; 208 V/230V/460 V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal Width; 10.76" Nominal Width; Grinding Application
No parte
Nº de pieza de BDI