CASH ACME
CASH ACME 22461LFA
Full port SharkBite brass barb ball valve. The SharkBite barb connection system is the best option for connecting PEX (cross-linked polyethylene) tubing in water distribution systems when lower material cost is desired. Robustly constructed with DZR (dezincification resistant) brass and are corrosion resistant. NSF approval.
No parte
Nº de pieza de BDI
CASH ACME
CASH ACME 22222-0000LFA
Brass ball valve with push fitting connections. UPC, IAPMO, and NSF-61 certified and approved. The fitting can be used with copper, PEX, and CPVC, and is rated at 200 deg. F., 200 PSI. It is made of 1-piece DZR brass. Fittings can be buried and placed behind drywall. Fittings are removeable and reuseable. Product is individually bagged.
No parte
Nº de pieza de BDI
CASH ACME
CASH ACME 22185-0000LFA
Brass ball valve with push fitting connections. UPC, IAPMO, and NSF-61 certified and approved. The fitting can be used with copper, PEX, and CPVC, and is rated at 200 deg. F., 200 PSI. It is made of 1-piece DZR brass. Fittings can be buried and placed behind drywall. Fittings are removeable and reuseable. Product is individually bagged.
No parte
Nº de pieza de BDI