COOPER LIGHTING
COOPER LIGHTING LT56069FS351EWHR
Retrofit recessed light kit that combines the energy savings, long-life, and sustainability of LED (light emitting diode) in an easy to install retrofit baffle trim kit. The field selectable 3 CCT color temperatures let you customize your lighting. Friction blades hold the trim tight to ceiling. Use in new construction, remodeler, and retrofit installation in Halo and other compatible 5-inch or 6-inch recessed housings. The diffuse lens provides shielding to the source and wet location listing, suitable for use in showers or in outdoor covered ceiling applications. Also conforms with NFPA requirements for closet use. Integral driver provides 120-volt phase cut dimming, an inline connector provides power using a medium base socket adapter provided or connect directly to the mating connector in the LED housings. Integrated LEDs provide 35,000 hours rated life and eliminate the need for light bulbs. Ships with a gasket and makes any housing airtight for added energy savings and code compliance. Also includes Edison base adapter. Energy Star rated. UL (Underwriter's Laboratories) listed. RoHS and Title 24 compliant. 5-year warranty.
No parte
Nº de pieza de BDI
COOPER LIGHTING
COOPER LIGHTING APC7R
Red LED (light emitting diode) exit sign with emergency lighting. UL924 code compliant solution for indoor exit and emergency requirements that will operate for a minimum of 90 minutes during a power outage. The LED emergency heads are adjustable. Unit can be side or top mounted (ceiling, wall, or end) and will provide 17-feet of emergency egress coverage. The nickel cadmium battery requires no maintenance. Field configurable for single or double face and has field configurable chevrons. Battery full recharge time - 24 hours. Ultra violet resistant thermoplastic material will not fade or discolor. Easy installation with the universal J-box mounting. Dual voltage input 120/277VAC, 60Hz. Operating temperature - 10 Deg (degrees) C (Celsius) to 40 Deg C/50 Deg F (Fahrenheit) to 104 Deg F. Brownout circuit, low voltage disconnect, overload/short circuit protection. Life Safety NFPA 101, NEC/OSHA, California Title 20 certified.
No parte
Nº de pieza de BDI